Conn CR 50A 125/250V 3P4W H/L Nylon BK

Item #: 1642160

Cat #: 63CR64EX

UPC: 032664663819

Sign In or Register to view pricing and more.
Documents & Guides
Eaton corrosion resistant locking connector , #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Yellow, black, Non-NEMA, Three-pole, Four-wire, Steel, 0.44 to 1.06 in

Overview

Eaton corrosion resistant locking connector , #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Yellow, black, Non-NEMA, Three-pole, Four-wire, Steel, 0.44 to 1.06 in
Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.
Also known as: 032664663819, 63CR64EX

Specifications

Type: Industrial
NEMA Configuration: Non-Nema
Color: Black, Yellow
Material: Steel
Amps: 50
Type: Industrial
Color: Black, Yellow
Amps: 50
NEMA Configuration: Non-Nema
Material: Steel

Customer Reviews

No reviews for this product
(0)