BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA

Item #: 1641977

Cat #: Q120DFN

UPC: 804766906596

Documents & Guides
BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
Sign In or Register to view pricing and more.

No associated products found.

Overview

BRKR QFGA2N AFCI/GFCI 1P 120V 20A 10KA
Siemens Plug-On Electronic Breakers are the perfect solution to wiring made easier. The design allows for the same reliable installation method. The small footprint allows for over 4 inches of wire bending space. The neutral clip is the same, trusted connection as the line side clip.
Also known as: 804766906596, Q120DFN

Specifications

Amps: 20
Poles: 1
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: QP
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)