1
more
3-Light 23" Bath Vanity Wall Light, Matte Black
Item #: 1638975
Cat #: P300156-031
UPC: 785247232499
Sign In or Register to view pricing and more.
Documents & Guides
Adley Series 3-Light 23 inch Matte Black Bath Vanity Wall Light, Width: 23, Height: 7.63", Extension/Depth: 6", Requires (3) 60 Watt E26/A19 Lamps (Sold Separately)
Overview
Adley Series 3-Light 23 inch Matte Black Bath Vanity Wall Light, Width: 23, Height: 7.63", Extension/Depth: 6", Requires (3) 60 Watt E26/A19 Lamps (Sold Separately)
Reconnect with a long-lost inner peace and vitality with the soft glow of the Adley three-light bath. A trinity of modern, clear glass shades attach to a curved, Black backplate. The piece will find a home in any bathroom or vanity setting in traditional and transitional interiors.
Also known as: 785247232499, P300156-031
Specifications
Color: | Matte Black |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Color: | Matte Black |
Light Technology: | Incandescent |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)