4FT VT FR LENS 5200L 4000K

Item #: 1634988

Cat #: VTF4UZDA240K

UPC: 762148262879

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Weight 4.8 lbs Dimensions 5 × 3.5in Base Type N/A Shape N/A Wattage 40 Lumens 5400 Color Temperature 4000K Average Rated Life 50,000 Voltage 120 THRU 277 Color Rendering Index 80

Overview

Weight 4.8 lbs Dimensions 5 × 3.5in Base Type N/A Shape N/A Wattage 40 Lumens 5400 Color Temperature 4000K Average Rated Life 50,000 Voltage 120 THRU 277 Color Rendering Index 80
Also known as: 762148262879, VTF4UZDA240K

Specifications

Color: White
Color: White

Customer Reviews

No reviews for this product
(0)