Switch/Outlet Box with Bracket, 1-Gang, Depth: 3-1/8", Non-Metallic

Item #: 16344

Cat #: 2000-738

UPC: 786358517208

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box with 3/8" Offset Bracket, 1-Gang, Non-Metallic, Depth: 3-1/8". Cubic Inches: 18".

Overview

Switch/Outlet Box with 3/8" Offset Bracket, 1-Gang, Non-Metallic, Depth: 3-1/8". Cubic Inches: 18".
Can be installed in the same stud cavity of a shared two-hour wall. Single-Gang Bracket Outlet Box, Volume 18 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 3/8 Inch Offset Bracket for Wood or Steel Studs
Also known as: 786358517208, 2000-738

Specifications

Color: Brown
Mounting: Bracket
Gangs: 1
Depth: 3 1/8 in
Cubic Inches: 18 in³
Color: Brown
Gangs: 1
Cubic Inches: 18 in³
Mounting: Bracket
Depth: 3 1/8 in

Customer Reviews

No reviews for this product
(0)