CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI
Item #: 1634071
Cat #: CRCD123G25T15
UPC: 785007198546
Sign In or Register to view pricing and more.
Documents & Guides
CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI
Overview
CBL REEL 12/3 25FT 15A W/TRI-TAP/GFCI
The 1000 Series Cable Reels for commercial and light industrial applications provide a reliable, versatile and economical way to provide remote power in environments such as warehouses and maintenance shops. Easy to install and made in the USA.
Also known as: 785007198546, CRCD123G25T15
Specifications
Length: | 25 ft |
Amps: | 20 |
Length: | 25 ft |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)