ThermTrans, Non-laminated Label, Nylon C

Item #: 1633000

Cat #: N050X150C2T

UPC: 074983333035

Sign In or Register to view pricing and more.
Documents & Guides
Yellow, nylon cloth label, 0.5" x 1.5".

Overview

Yellow, nylon cloth label, 0.5" x 1.5".
Also known as: 074983333035, N050X150C2T

Specifications

Type: Label
Material: Nylon
Color: Yellow
Type: Label
Color: Yellow
Material: Nylon

Customer Reviews

No reviews for this product
(0)