PHENOLIC ELECT, BOXE

Item #: 16327

Cat #: 2002-738

UPC: 786358517970

Sign In or Register to view pricing and more.
Documents & Guides
Two-Gang Bracket Outlet Box, Volume 34 Cubic Inches, Length 3-11/16 Inches, Width 4-3/16 Inches, Depth 3-1/4 Inches, Color Brown, Material Phenolic, Mounting Means 3/8 Inch Offset Bracket for Wood or Steel Studs and #36 Clamps

Overview

Two-Gang Bracket Outlet Box, Volume 34 Cubic Inches, Length 3-11/16 Inches, Width 4-3/16 Inches, Depth 3-1/4 Inches, Color Brown, Material Phenolic, Mounting Means 3/8 Inch Offset Bracket for Wood or Steel Studs and #36 Clamps
Also known as: 786358517970, 2002-738

Specifications

Color: Brown
Depth: 3 1/4 in
Gangs: 2
Mounting: Clamp, Bracket
Cubic Inches: 34 in³
Color: Brown
Gangs: 2
Cubic Inches: 34 in³
Depth: 3 1/4 in
Mounting: Clamp, Bracket

Customer Reviews

No reviews for this product
(0)