4" Round Baffle Slim LED

Item #: 1632238

Cat #: RL479-700L-DIMTR-120-27K/30K/35K/40K/50K

UPC: 848070099193

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Round Baffle Slim LED with Multi CCT 27K/30K/35K/40K/50K

Overview

4 Inch Round Baffle Slim LED with Multi CCT 27K/30K/35K/40K/50K
A high performance 4” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications
Also known as: 848070099193, RL479-700L-DIMTR-120-27K/30K/35K/40K/50K

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)