6” Round Slim Led
Item #:
1632237
Cat #:
RL679-700L-DIMTR-120-27K/30K/35K/40K/50K
UPC:
194672006474
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
6” Round Slim Led With Easy Color Selecctor 27K/30K/35K/40K/50K
Overview
6” Round Slim Led With Easy Color Selecctor 27K/30K/35K/40K/50K
Round 6” fixtures with integral LEDs. One driver for every fixture required. PF>0.95.Maximum number of fixtures per standard 150W LED dimmer: 12
Also known as: 194672006474, RL679-700L-DIMTR-120-27K/30K/35K/40K/50K
Specifications
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Type: | LED |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Type: | LED |
Customer Reviews
No reviews for this product
(0)