This product has been discontinued.
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Light Almond
Item #: 163205
Cat #: GFR8300HGYLA
UPC: 783585379746
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Light Almond
Overview
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Light Almond
Also known as: 783585379746, GFR8300HGYLA
Specifications
Color: | Light Almond |
Type: | GFCI Receptacle |
Amps: | 20 |
Color: | Light Almond |
Amps: | 20 |
Type: | GFCI Receptacle |
Customer Reviews
No reviews for this product
(0)