Cable Tie Mount, #8 (M4), 0.43", Natural

Item #: 16316

Cat #: TM2S8-M

UPC: 074983582211

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mount, Applied with #8 (M4) Screws, 0.43" Wide, Nylon 6.6, Natural, Package of 1000

Overview

Cable Tie Mount, Applied with #8 (M4) Screws, 0.43" Wide, Nylon 6.6, Natural, Package of 1000
Cable Tie Mount. 0.43 Inch (10.8 mm) Width. No. 8 (M4) Screw. Unique cradle design provides maximum stability for the cable bundle. Low profile design keeps bundle close to mounting surface where overhead space is limited. For use with Miniature, Intermediate and Standard cross section cable ties. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Natural.
Also known as: 074983582211, TM2S8-M

Specifications

Color: Natural
Material: Nylon
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw
Material: Nylon

Customer Reviews

No reviews for this product
(0)