![LED Floodlight, Twin Head, 5000K, White LED Floodlight, Twin Head, 5000K, White](https://rexel-cdn.com/products/cprlrev250fwimage.jpg?i=F12F81E9-20AC-4109-A818-29E3A600D96C&f=420)
LED Floodlight, Twin Head, 5000K, White
Item #: 1631521
Cat #: REV250FW
UPC: 080083721986
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Twin Head, 5000K, 2150 Lumen, 120 Volt, White
Overview
LED Floodlight, Twin Head, 5000K, 2150 Lumen, 120 Volt, White
Also known as: 080083721986, REV250FW
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 2150 |
Color: | White |
Mounting: | Wall |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Color: | White |
Light Technology: | LED |
Lumens: | 2150 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)