Male Disconnect, nylon fully insulated

Item #: 1631483

Cat #: DNF10-250FIMB-K

UPC: 074983744770

Sign In or Register to view pricing and more.
The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032"" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24

Overview

The vibration resistant male tab disconnect is made of copper and is nickel-plated. It is fully insulated in a yellow, nylon housing. It has a tab size of 0.250 x 0.032"" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24
Also known as: 074983744770, DNF10-250FIMB-K

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)