Disconnect Switch, 60A, 600V, 3P, Non-Fusible, Non-Metallic

Item #: 16308

Cat #: HBLDS6

UPC: 783585430706

Sign In or Register to view pricing and more.
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, Non-Metallic Enclosure, IP69k and Type 4X/12 Water Ingress Protection

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, Non-Metallic Enclosure, IP69k and Type 4X/12 Water Ingress Protection
Hubbell’s Circuit-Lock® non-metallic disconnects are frequently used in harsh environments. Frequent wash down, hot and high pressure water, caustic cleaning agents and UV light are common place. Hubbell’s new laser marked covers ensure that ratings are now permanently marked.
Also known as: 783585430706, HBLDS6

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Poles: 3
Volts AC: 600
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)