3-1/16" Deep, 4-Gang, Switch/Outlet Box

Item #: 16306

Cat #: 2004-BH

UPC: 786358518007

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: Clamps.

Overview

4-Gang, Switch/Outlet Box with Side Bracket & Stabilizing Bar, Non-Metallic, Depth: 3-1/16". Cubic Inches: 60". Includes: Clamps.
Can be installed in the same stud cavity of a shared two-hour wall. Four-Gang Bracket Outlet Box, Volume 60 Cubic Inches, Length 3-5/8 Inches, Width 7-23/32 Inches, Depth 3-1/16 Inches, Color Brown, Material Phenolic, Mounting Means Two 3/8 Inch Offset Bracket for Wood or Steel Studs and #36 Clamps
Also known as: 786358518007, 2004-BH

Specifications

Color: Brown
Depth: 3 1/16 in
Mounting: Clamp, Bracket
Gangs: 4
Cubic Inches: 60 in³
Color: Brown
Mounting: Clamp, Bracket
Cubic Inches: 60 in³
Depth: 3 1/16 in
Gangs: 4

Customer Reviews

No reviews for this product
(0)