** OBSOLETE **

Item #: 1630482

Cat #: DDR40140

UPC: 819816024731

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Round Downlight, Snap-In: 850LM Round Downlight, 13 Watt, 120 Volt, Color Temperature: 4000K, Replacement Wattage: 75, Lumens: 850, CRI: 80, Diameter: 4.6", Dimmable. ** NO LONGER MADE ** SUB EXISTS **

Overview

4" LED Round Downlight, Snap-In: 850LM Round Downlight, 13 Watt, 120 Volt, Color Temperature: 4000K, Replacement Wattage: 75, Lumens: 850, CRI: 80, Diameter: 4.6", Dimmable. ** NO LONGER MADE ** SUB EXISTS **
Also known as: 819816024731, DDR40140

Specifications

Mounting: Recessed
Lumens: 850
Wattage: 13
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Wattage: 13
Volts AC: 120
Color: White
Dimmable: Yes
Lumens: 850
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)