Three-light post lantern

Item #: 1630362

Cat #: P540012-020

UPC: 785247213320

Sign In or Register to view pricing and more.
Documents & Guides
PRO P540012-020 3-60W CAND PO

Overview

PRO P540012-020 3-60W CAND PO
Also known as: 785247213320, P540012-020

Specifications

Length: 23 in
Color: Antique Bronze
Mounting: Pedestal, Post
Type: Post Lantern
Volts AC: 120
Wattage: 60
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Length: 23 in
Mounting: Pedestal, Post
Volts AC: 120
Standards: California Proposition 65
Color: Antique Bronze
Type: Post Lantern
Wattage: 60
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)