
130W LED Floodlight, Trunnion, 50K, Bronze
Item #: 1630294
Cat #: X34-150LT-U
UPC: 019813509785
Documents & Guides
LED Floodlight, 130 Watt, 120-277V, 82 CRI, 15000 Lumens, 5000K, Trunnion Mount, Dimmable, Bronze
Sign In or Register to view pricing and more.
Overview
LED Floodlight, 130 Watt, 120-277V, 82 CRI, 15000 Lumens, 5000K, Trunnion Mount, Dimmable, Bronze
Also known as: 019813509785, X34-150LT-U
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 15000 |
Color Rendering Index (CRI): | 82 |
Mounting: | Trunnion |
Wattage: | 130 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 130 |
Light Technology: | LED |
Lumens: | 15000 |
Mounting: | Trunnion |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)