SOOW Portable Cord, 4/5, Black, Rated 90°C, 600V

Item #: 162969

Cat #: B10405

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SOOW Portable Cord, 4 AWG, 5-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V

Overview

SOOW Portable Cord, 4 AWG, 5-Conductor, Stranded Bare Copper, Black, Rated 90°C, 600V
Also known as: B10405

Specifications

Conductors: 5
Jacket: Rubber
Gauge: 4
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Gauge: 4
Color: Black
Jacket: Rubber
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)