BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF

Item #: 1629219

Cat #: T34-2X2-30-D10

UPC: 019813834740

Documents & Guides
No Documents Available
BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF
Sign In or Register to view pricing and more.

No associated products found.

Overview

BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF
Also known as: 019813834740, T34-2X2-30-D10

Specifications

Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)