1x4' LED Flat Panel, Selectable

Item #: 1629151

Cat #: 14-FPL-BL-LED-2000L/3000L/4000L-DIM10-MV

UPC: 194672008560

Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel, 120-277V, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable to 10%
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 Ft. x 4 Ft. LED Flat Panel, 120-277V, Selectable Lumens: 2000/3000/4000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable to 10%
The clean design of the FLP1-BL provides a modern alternative to traditional fluorescent troffers. Available in 1×4, 2×2, and 2×4. Backlit design delivers unmatchable uniform light distribution. Easily adjust brightness level (multi-lumen) and color options (multi-CCT) in the field with multi-lumen and multi-CCT selectors. Perfect for offices, schools, healthcare, hospital, retail, among other applications.
Also known as: 194672008560, 14-FPL-BL-LED-2000L/3000L/4000L-DIM10-MV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 2000, 4000, 3000, Selectable
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2000, 4000, 3000, Selectable
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)