Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 600 V, Back, Black, Black, Ultra grip, Nylon, L17-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40?C (w/o impact) to 60?C (-40?F to 140?F)
Overview
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 600 V, Back, Black, Black, Ultra grip, Nylon, L17-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40?C (w/o impact) to 60?C (-40?F to 140?F)
Arrow Hart offers the most rugged, feature-rich, broadest line of quality locking devices to meet the specific needs of demanding industrial applications
Also known as: 032664755507, AHCL1730P
Specifications
Customer Reviews
No reviews for this product
(0)