15A 347VAC B+S WIRE CANADA SP SW BN

Item #: 162779

Cat #: PS371510

UPC: 785007196009

Sign In or Register to view pricing and more.
Documents & Guides
Canadian 1pole Switch, Back and, Side Wire, 15amp 347volt, Brown

Overview

Canadian 1pole Switch, Back and, Side Wire, 15amp 347volt, Brown
Also known as: 785007196009, PS371510

Specifications

Type: Switch
Color: Brown
Amps: 15
Mounting: Wall
Type: Switch
Amps: 15
Color: Brown
Mounting: Wall

Customer Reviews

No reviews for this product
(0)