160W LED Floodlight, 50K, Bronze

Item #: 1627289

Cat #: X34-195LSF-U

UPC: 019813509846

Documents & Guides
General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 20945 Lumens, Color Temperature: 5000K, Slipfitter Mount With Tilt Angle In 10-¦ Increments, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 20945 Lumens, Color Temperature: 5000K, Slipfitter Mount With Tilt Angle In 10-¦ Increments, Bronze Finish
Also known as: 019813509846, X34-195LSF-U

Specifications

Wattage: 160
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 20381
Wattage: 160
Mounting: Slipfitter
Light Technology: LED
Lumens: 20381
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)