This product may not be available in all locations.

Hazardous Location Supervised Strobe Warning Light
Item #: 1627126
Cat #: 154XSTHI
UPC: 782979240778
Sign In or Register to view pricing and more.
Documents & Guides
54XSTHI STROBE 24VDC, Type 4X, IP66 enclosure, UL Listed for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III, Marine Rated
Overview
54XSTHI STROBE 24VDC, Type 4X, IP66 enclosure, UL Listed for Class I, Division 2, Groups A, B, C and D; Class II, Division 1, Groups E, F and G; and Class III, Marine Rated
These models are hardous location strobe light that provide 60 high-intensity flashes per minute. This warning light is available in 24VDC with a 4-wire supervisable power circuit for fire alarm and suppression supervised control panels. These warning lights offer an aluminum base, coated for corrosion-resistance that is ready for mounting on a 3/4-inch pipe. The dome guard (included) fits over the glass dome to protect it against accidental collision with moving equipment, such as forklifts. These rugged strobe warning light is specifically designed for hazardous locations or corrosive environments where a very bright visual signal is required. This warning light can be used for plant evacuation or other communication needs.
Also known as: 782979240778, 154XSTHI
Specifications
Type: | Strobe Light |
IP/NEMA Rating: | IP65, NEMA 4X |
Type: | Strobe Light |
IP/NEMA Rating: | IP65, NEMA 4X |
Customer Reviews
No reviews for this product
(0)