This product has been discontinued.
LED Downlight, 5” Round, 14 Watt, 900 Lumen, Multi CCT, 120V
Item #: 1626859
Cat #: RL575-900L-DIMTR-120-27K/30K/35K/40K/50K
UPC: 194672016435
Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 5 Inch Round, Slim, 14 Watt, 900 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt
Overview
LED Downlight, 5 Inch Round, Slim, 14 Watt, 900 Lumen, Multi CCT, 27K/30K/35K/40K/50K, 90 CRI, 120 Volt
5” round dimmable multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 194672016435, RL575-900L-DIMTR-120-27K/30K/35K/40K/50K
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Volts AC: | 120 |
Color: | White |
Color Rendering Index (CRI): | 90 |
Lumens: | 900 |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Volts AC: | 120 |
Color Rendering Index (CRI): | 90 |
Wattage: | 14 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
Color: | White |
Lumens: | 900 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)