Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 16268

Cat #: 6020-402

UPC: 786358520109

Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 1-3/4". Cubic Inches: 8". Includes: Ears, Wing Brackets.

Overview

Switch/Outlet Box, 1-Gang, Old Work, Phenolic, Depth: 1-3/4". Cubic Inches: 8". Includes: Ears, Wing Brackets.
Also known as: 786358520109, 6020-402

Specifications

Material: Phenolic
Color: Brown
Mounting: Bracket, Ears
Gangs: 1
Depth: 1 3/4 in
Cubic Inches: 8 in³
Material: Phenolic
Mounting: Bracket, Ears
Depth: 1 3/4 in
Color: Brown
Gangs: 1
Cubic Inches: 8 in³

Customer Reviews

No reviews for this product
(0)