DL6 RND 8W 850L E26 80CRI 4KBAF

Item #: 1626472

Cat #: R6R8840120WB

UPC: 019813512372

Documents & Guides
No Documents Available
DL6 RND 8W 850L E26 80CRI 4KBAF
Sign In or Register to view pricing and more.

No associated products found.

Overview

DL6 RND 8W 850L E26 80CRI 4KBAF
Also known as: 019813512372, R6R8840120WB

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)