Ceiling Light, 2-Light, 60W, Incandescent, Satin Nickel

Item #: 162618

Cat #: 5831FTSN

UPC: 783209583153

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Ceiling Light, Flush Mount, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable

Overview

Essentials Ceiling Light, Flush Mount, Frosted Glass, Incandescent, 2-Light, 60W Medium Base, 120 Total Watt, Dimmable
Also known as: 783209583153, 5831FTSN

Specifications

Base: Medium Screw (E26)
Color: Satin Nickel, Frosted
Volts AC: 120
Wattage: 120
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Color: Satin Nickel, Frosted
Wattage: 120

Customer Reviews

No reviews for this product
(0)