BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF
Item #: 1625820
Cat #: T34-2X4-40-D10
UPC: 019813834764
Documents & Guides
No Documents Available
BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF
Sign In or Register to view pricing and more.
Overview
BACKLIT TROFFER 2X2 40W 80CRI 5700K UNIV ON/OFF
Also known as: 019813834764, T34-2X4-40-D10
Specifications
Mounting: | Recessed |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)