15A 1P GFCI Thermal Magnetic Branch Circuit Breaker

Item #: 1624631

Cat #: LB115-GFT

UPC: 078477644843

Documents & Guides
15A GFCI Thermal Magnetic Branch Circuit Breaker, 120VAC, Single-Pole
Sign In or Register to view pricing and more.

Overview

15A GFCI Thermal Magnetic Branch Circuit Breaker, 120VAC, Single-Pole
Also known as: 078477644843, LB115-GFT

Specifications

Volts AC: 120/240
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 15

Customer Reviews

No reviews for this product
(0)