1
more

Fuse Block, Class J Pyramid, 30A 600V, Screw Terminal w/Plate
Item #: 16235
Cat #: JP60030-3PR
UPC: 051712434188
Documents & Guides
Fuse Block, Class J, Pyramid, 30 Amp, 600 Volt, Screw Terminal w/Pressure Plate
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
JKS-30 Fuse, 30 Amp Class J Quick-Acting Fuse, Current-Limiting, 600V
Item #: 44501
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fuse Block, Class J, Pyramid, 30 Amp, 600 Volt, Screw Terminal w/Pressure Plate
Also known as: 051712434188, JP60030-3PR
Specifications
Mounting: | Panel |
Amps: | 30 |
Material: | Thermoplastic |
Class: | J |
Mounting: | Panel |
Material: | Thermoplastic |
Amps: | 30 |
Class: | J |
Customer Reviews
No reviews for this product
(0)