160W LED Floodlight, 50K, Bronze

Item #: 1623290

Cat #: X34-195LT-U

UPC: 019813509822

Documents & Guides
General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 21000 Lumens, Color Temperature: 5000K, Trunnion With Tilt Angle In 30-¦ Increments, Bronze Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

General Purpose LED Floodlight, 160 Watt, 120-277V, 82 CRI, 21000 Lumens, Color Temperature: 5000K, Trunnion With Tilt Angle In 30-¦ Increments, Bronze Finish
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813509822, X34-195LT-U

Specifications

Wattage: 160
Color Temperature: 5000 (Bright White)
Lumens: 21000
Mounting: Trunnion
Color: Bronze
Dimmable: Yes
Wattage: 160
Lumens: 21000
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)