BRKR HED4 3P 480V 60A

Item #: 162311

Cat #: HED43B060

UPC: 783643210172

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 60A 3-POLE (42KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00x 6.4 x 3.92.

Overview

SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH HIGH BREAKING CAPACITY. 60A 3-POLE (42KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LOAD LUGS ONLY (LN1E100) WIRE RANGE 10 - 1/0AWG (CU/AL). DIMENSIONS (W x H x D) IN 3.00x 6.4 x 3.92.
Also known as: 783643210172, HED43B060

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)