LED Floodlight, 17 Watt, 1500 Lumen, Selectable CCT, 120V

Item #: 1623077

Cat #: FSS153TIB

UPC: 080083809851

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Small Single with Photo Control, 17 Watts, 120V, Lumens: 1503, Selectable Color Temperature: 3000K/4000K/5000K, CRI: 84, Bronze Finish

Overview

LED Floodlight, Small Single with Photo Control, 17 Watts, 120V, Lumens: 1503, Selectable Color Temperature: 3000K/4000K/5000K, CRI: 84, Bronze Finish
The FSS/FSL LED single-head floodlights feature three selectable color temperatures that can be chosen in the field during or after installation. The security lights provide superior area coverage with wattage equivalents ranging from 150W to 500W incandescent. The series features a rugged die-cast aluminum housing with precision optics and an optically enhanced reflector for improved efficiency and light output of up to 5,800 lumens. The floodlights include an optional integrated dusk-to-dawn photocontrol for nighttime ON and daytime OFF capability. Designed for either wall or eave mounting, the floodlights are easy to install and feature tool-less head adjustment.
Also known as: 080083809851, FSS153TIB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Surface
Wattage: 17
Color: Bronze
Light Technology: LED
Lumens: 1503
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 17
Light Technology: LED
Mounting: Surface
Color: Bronze
Lumens: 1503

Customer Reviews

No reviews for this product
(0)