6" PVC 22-1/2° Elbow, 60" Radius, Schedule 40, Gray

Item #: 1622768

Cat #: UA5IR

UPC: 034481225584

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40

Overview

6 Inch PVC 22-1/2 Degree Sweep Elbow, 60 Inch Radius, Gray, Schedule 40
Also known as: 034481225584, UA5IR

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 22 1/2°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 22 1/2°
Color: Gray
Diameter: 6 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)