LED Solar Wall Pack, 15 Watt, 1500 Lumen, 4000K

Item #: 1622602

Cat #: SL-SWL-15W-40K-BK-G2

UPC: 844006023652

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Solar Powered, 15 Watt, 1500 Lumen, 4000K, Black Finish

Overview

LED Wallpack, Solar Powered, 15 Watt, 1500 Lumen, 4000K, Black Finish
The SP-SWL series solar wallpack offers an all-in-one design featuring 7W and 15W models in 4000K with the solar panel built directly into the fixture. The long life battery lasts 3 night on a one day charge and are completely wireless. The easiest way to bring lighting to walls on any commercial building.
Also known as: 844006023652, SL-SWL-15W-40K-BK-G2

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1500
Wattage: 15
Material: Plastic
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED
Lumens: 1500
Material: Plastic

Customer Reviews

No reviews for this product
(0)