Non-IC Housing, Remodel, Shallow, Airtight, 4", 120V

Item #: 162239

Cat #: R-401S-R-A

UPC: 790576120201

Documents & Guides
Non-IC Housing, Remodel, Shallow, Airtight, 4 inch, 120 Volts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-IC Housing, Remodel, Shallow, Airtight, 4 inch, 120 Volts
Also known as: 790576120201, R-401S-R-A

Specifications

Type: Non-IC, Housing
Volts AC: 120
Diameter: 4 in
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)