3
more

Bluetooth® Jobsite Speaker with Magnetic Strap
Item #: 1621625
Cat #: AEPJS2
UPC: 092644291135
Documents & Guides
Bluetooth® Speaker With Magnetic Strap, Wireless, Range: 32.8', Charging Time: 5 to 6 Hrs, Battery Life: 10 Hrs
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 4"
Item #: 261087
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X4NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 4"
Item #: 39661
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6 NEMA 1 Screw Cover Enclosure, Powder Coated Steel with Knockouts, 10" x 10" x 6"
Item #: 79280
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
ASE10X10X6NK NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 10" x 10" x 6"
Item #: 39494
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Bluetooth® Speaker With Magnetic Strap, Wireless, Range: 32.8', Charging Time: 5 to 6 Hrs, Battery Life: 10 Hrs
Klein Tools’ wireless Bluetooth® Speaker with Magnetic Strap offers great sound plus more mounting options.The flexible strap can be used on conduit, backpacks, cooler handles, belt loops... wherever you want to go. A magnet is smartly embedded in the strap allowing you to attach it to any ferrous surface. This speaker provides high-quality, crisp treble and bold bass via a wireless Bluetooth® connection or wired auxiliary input. With great sound, the hands-free speakerphone, and superior mounting options, this rugged speaker is essential for both on and off the job site.
Also known as: 092644291135, AEPJS2
Specifications
Color: | Orange, Gray, Black |
Standards: | California Proposition 65 |
Type: | Bluetooth Speaker |
Color: | Orange, Gray, Black |
Type: | Bluetooth Speaker |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)