MC Fire Alarm Cable, FPLP, 12-2 Solid, Red Steel Flex, 250'

Item #: 161896

Cat #: 1835R42-00

UPC: 077680132406

Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 12 AWG, 2 Conductors (Black/White), Solid, Copper, Red, 12 AWG (solid green) Ground, 250 Foot Coil
Also known as: 077680132406, 1835R42-00

Specifications

Length: 250 ft
Volts AC: 300
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Conductors: 2
Material: Copper
Stranding: Solid
Volts AC: 300
Gauge: 12 AWG
Jacket: Aluminum

Customer Reviews

No reviews for this product
(0)