3-Light Ceiling Pendant, Brushed Nickel

Item #: 1618748

Cat #: P500030-009

UPC: 785247207855

Sign In or Register to view pricing and more.
3-Light Ceiling Pendant, Brushed Nickel Finish, Steel, Etched Glass Shade, 120 Volt, 100 Watt, 18 Inch Diameter, 21 Inch Height

Overview

3-Light Ceiling Pendant, Brushed Nickel Finish, Steel, Etched Glass Shade, 120 Volt, 100 Watt, 18 Inch Diameter, 21 Inch Height
Also known as: 785247207855, P500030-009

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Steel
Height: 21 in
Diameter: 18 in
Standards: California Proposition 65
Wattage: 100
Color: Brushed Nickel
Height: 21 in
Standards: California Proposition 65
Volts AC: 120
Material: Glass, Steel
Diameter: 18 in

Customer Reviews

No reviews for this product
(0)