FLOOD 87W 10000LM 5000K SF UNIV DIM BZ

Item #: 1618644

Cat #: X34-100LSF-U

UPC: 019813509761

Documents & Guides
No Documents Available
FLOOD 87W 10000LM 5000K SF UNIV DIM BZ
Sign In or Register to view pricing and more.

No associated products found.

Overview

FLOOD 87W 10000LM 5000K SF UNIV DIM BZ
Also known as: 019813509761, X34-100LSF-U

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Wattage: 87
Light Technology: LED
Dimmable: Yes
Lumens: 10619
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 10619
Mounting: Trunnion
Wattage: 87
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)