Recp TR WR Dup 20A 125V 2P3W Str B&S WH

Item #: 1618202

Cat #: TWRBR20WBXSP

UPC: 032664750298

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle,#14-10 AWG,20A,Commercial,Flush,125V,Back and side,Ivory,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,ED Box

Overview

Eaton commercial specification grade duplex receptacle,#14-10 AWG,20A,Commercial,Flush,125V,Back and side,Ivory,Nickel-plated brass,Weather resistant,Impact-resistant nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,ED Box
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664750298, TWRBR20WBXSP

Specifications

Mounting: Flush
Type: Commercial Grade, Duplex
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Amps: 20
NEMA Configuration: 5-20R
Type: Commercial Grade, Duplex
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)