
LED Downlight, 6", 57.6 Watt, 6000 Lumen, 3500K, 120-277V
Item #: 1617750
Cat #: EVO6-35/60-6-WD-MVOLT-EZ10-HSG
UPC:
Documents & Guides
LED Downlight, 6 Inch, 57.6 Watt, 6000 Lumen, 3500K, 85 CRI, 120-277 Volt, Dimmable
Sign In or Register to view pricing and more.
Overview
LED Downlight, 6 Inch, 57.6 Watt, 6000 Lumen, 3500K, 85 CRI, 120-277 Volt, Dimmable
EVO® is a family platform specifically designed to allow for the integration of advances in solid-state technology. Leveraging a modular design allows Gotham to reconfigure the mixing chamber, reflector, lenses, drivers and LEDs independently of one another, creating enormous flexibility to upgrade efficiency and efficacy.
Also known as: EVO6-35/60-6-WD-MVOLT-EZ10-HSG
Specifications
Mounting: | Recessed |
Volts AC: | 120, 277, 240, 208 |
Lumens: | 6000 |
Diameter: | 6 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 57.600 |
Mounting: | Recessed |
Lumens: | 6000 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120, 277, 240, 208 |
Diameter: | 6 in |
Light Technology: | LED |
Wattage: | 57.600 |
Customer Reviews
No reviews for this product
(0)