Search results
50 Found
Gotham Lighting
6IN PEWTER TRIM
Item #: 1668574
CAT #: EVO6-PR-LD-TRIM
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight, 6", 57.6 Watt, 6000 Lumen, 3500K, 120-277V
Item #: 1617750
CAT #: EVO6-35/60-6-WD-MVOLT-EZ10-HSG
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Clear Reflector, Matte Diffuse, 6"
Item #: 1369279
CAT #: EVO-6AR-LD-TRW-TRIM-U
UPC: 753573822936
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 8", 47 Watt, 3000 Lumen, 3500K, 120V
Item #: 1088860
CAT #: EVO-35/30-8-WD-120-EZ10-HSG
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 6", 48 Watt, 4000 Lumen, 3500K, 120V
Item #: 1365261
CAT #: EVO-35/40-6-WD-MVOLT-EZ10-HSG
UPC: 190887125856
Sign In or Register to view pricing and more.
Gotham Lighting
6IN ECO LED 4000K 2500LM WIDE DIST MULTI VOLT
Item #: 2376580
CAT #: EVO6-40/25-WD-MVOLT-GZ10-HSG
UPC: 193048770926
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 8"
Item #: 1073248
CAT #: EVO-8WTR-LD-TRIM-U
UPC: 820476280665
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 8", 47 Watt, 3000 Lumen, 3500K, 120-277V
Item #: 1075326
CAT #: EVO-35/30-8-WD-MVOLT-EZ10-HSG
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6"
Item #: 1417221
CAT #: EVO-6WTR-LD-TRIM
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Trim, 4", Clear, White Painted Flange
Item #: 1323566
CAT #: EVO-4AR-TRW-TRIM-U
UPC: 753573822257
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Clear Aperture, White Flange, 8"
Item #: 872956
CAT #: EVO-8AR-TRW-TRIM-U
UPC: 753573838371
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6"
Item #: 1365266
CAT #: EVO-6WTR-LD-TRW-TRIM-U
UPC: 753573823308
Sign In or Register to view pricing and more.
Gotham Lighting
EVO LED DOWNLIGHT, CCT/LUMENS, 8 IN, 120 V, HOUSING
Item #: 872959
CAT #: EVO35/298120HSG
UPC: 753573805489
Sign In or Register to view pricing and more.
Gotham Lighting
CFL RECESSED CAN
Item #: 622487
CAT #: PDTF-1/26-6AR-MVOLT
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
EVO LED DOWNLIGHT, CCT/LUMENS, 6 IN, MVOLT, HOUSING
Item #: 662982
CAT #: EVO30/186MVOLTHSG
UPC: 753573805632
Sign In or Register to view pricing and more.
Gotham Lighting
SEMI-SPECULAR CLEAR OPEN WALLWASH REFLECTOR. FOR USE WITH GR
Item #: 1001529
CAT #: AFW16ARTRTTRIMU
UPC: 745975700622
Sign In or Register to view pricing and more.
Gotham Lighting
6IN PEWTER TRIM
6IN PEWTER TRIM
Item #: 1668574
CAT #: EVO6-PR-LD-TRIM
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight, 6", 57.6 Watt, 6000 Lumen, 3500K, 120-277V
LED Downlight, 6 Inch, 57.6 Watt, 6000 Lumen, 3500K, 85 CRI, 120-277 Volt, Dimmable
Item #: 1617750
CAT #: EVO6-35/60-6-WD-MVOLT-EZ10-HSG
UPC:
Category:
6" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Clear Reflector, Matte Diffuse, 6"
EVO Series Trim, Clear Reflector, White Painted Flange, Matte Diffuse Finish, 6 Inch
Item #: 1369279
CAT #: EVO-6AR-LD-TRW-TRIM-U
UPC: 753573822936
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 8", 47 Watt, 3000 Lumen, 3500K, 120V
LED Downlight Housing, 8 Inch, 47 Watt, 3000 Lumen, 3500K, 120 Volt, Dimmable
Item #: 1088860
CAT #: EVO-35/30-8-WD-120-EZ10-HSG
UPC:
Category:
8" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 6", 48 Watt, 4000 Lumen, 3500K, 120V
LED Downlight Housing, 8 Inch, 48 Watt, 4000 Lumen, 3500K, 120-277 Volt, Dimmable
Item #: 1365261
CAT #: EVO-35/40-6-WD-MVOLT-EZ10-HSG
UPC: 190887125856
Category:
Recessed LED Housings
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
6IN ECO LED 4000K 2500LM WIDE DIST MULTI VOLT
6IN ECO LED 4000K 2500LM WIDE DIST MULTI VOLT
Item #: 2376580
CAT #: EVO6-40/25-WD-MVOLT-GZ10-HSG
UPC: 193048770926
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 8"
EVO Series Trim, Wheat with Matte-Diffuse Finish, 8 Inch
Item #: 1073248
CAT #: EVO-8WTR-LD-TRIM-U
UPC: 820476280665
Category:
8" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Housing, 8", 47 Watt, 3000 Lumen, 3500K, 120-277V
LED Downlight Housing, 8 Inch, 47 Watt, 3000 Lumen, 3500K, 120-277 Volt, Dimmable
Item #: 1075326
CAT #: EVO-35/30-8-WD-MVOLT-EZ10-HSG
UPC:
Category:
8" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6"
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6 Inch
Item #: 1417221
CAT #: EVO-6WTR-LD-TRIM
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
LED Downlight Trim, 4", Clear, White Painted Flange
LED Downlight Trim, 4 Inch, Self-Flanged, Clear, White Painted Flange
Item #: 1323566
CAT #: EVO-4AR-TRW-TRIM-U
UPC: 753573822257
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Clear Aperture, White Flange, 8"
EVO Series Trim, Clear Aperture, White Flange, 8 Inch
Item #: 872956
CAT #: EVO-8AR-TRW-TRIM-U
UPC: 753573838371
Category:
8" Recessed LED Downlights
Sustainable
Sign In or Register to view pricing and more.
Gotham Lighting
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6"
EVO Series Trim, Wheat with Matte-Diffuse Finish, 6 Inch
Item #: 1365266
CAT #: EVO-6WTR-LD-TRW-TRIM-U
UPC: 753573823308
Sign In or Register to view pricing and more.
Gotham Lighting
EVO LED DOWNLIGHT, CCT/LUMENS, 8 IN, 120 V, HOUSING
EVO LED DOWNLIGHT, CCT/LUMENS, 8 IN, 120 V, HOUSING
Item #: 872959
CAT #: EVO35/298120HSG
UPC: 753573805489
Sign In or Register to view pricing and more.
Gotham Lighting
CFL RECESSED CAN
CFL RECESSED CAN
Item #: 622487
CAT #: PDTF-1/26-6AR-MVOLT
UPC:
Sign In or Register to view pricing and more.
Gotham Lighting
EVO LED DOWNLIGHT, CCT/LUMENS, 6 IN, MVOLT, HOUSING
EVO LED DOWNLIGHT, CCT/LUMENS, 6 IN, MVOLT, HOUSING
Item #: 662982
CAT #: EVO30/186MVOLTHSG
UPC: 753573805632
Sign In or Register to view pricing and more.
Gotham Lighting
SEMI-SPECULAR CLEAR OPEN WALLWASH REFLECTOR. FOR USE WITH GR
SEMI-SPECULAR CLEAR OPEN WALLWASH REFLECTOR. FOR USE WITH GRSF 6 ONE LAMP TRT HOUSING.
Item #: 1001529
CAT #: AFW16ARTRTTRIMU
UPC: 745975700622
Sign In or Register to view pricing and more.