40W CLAB POST LGT

Item #: 161737

Cat #: 6097CLBK

UPC: 783209609792

Documents & Guides
No Documents Available
MXM 6097CLBK 40W CLAB POST LGT
Sign In or Register to view pricing and more.

No associated products found.

Overview

MXM 6097CLBK 40W CLAB POST LGT
Also known as: 783209609792, 6097CLBK

Specifications

Volts AC: 120
Wattage: 40
Mounting: Post
Color: Black
Light Technology: Incandescent
Volts AC: 120
Mounting: Post
Light Technology: Incandescent
Wattage: 40
Color: Black

Customer Reviews

No reviews for this product
(0)