![20A 125V DUP HG TR REC USBA USBC 3.1A WH 20A 125V DUP HG TR REC USBA USBC 3.1A WH](https://rexel-cdn.com/products/pstr20husbacwimage.jpg?i=9CA01105-2ADB-45AA-A3A2-D1AEB84DFFFE&f=420)
20A 125V DUP HG TR REC USBA USBC 3.1A WH
Item #: 1616487
Cat #: TR20HUSBACW
UPC: 785007181975
Documents & Guides
20A 125V DUP HG TR REC USBA USBC 3.1A WH
Sign In or Register to view pricing and more.
Overview
20A 125V DUP HG TR REC USBA USBC 3.1A WH
Also known as: 785007181975, TR20HUSBACW
Specifications
Amps: | 20 |
Color: | White |
Type: | USB |
Amps: | 20 |
Type: | USB |
Color: | White |
Customer Reviews
No reviews for this product
(0)