IC Housing, Compact Fluorescent, 8", Architectural Horizontal

Item #: 161608

Cat #: HH8PL-2X26-E-MVOLT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, Compact Fluorescent, 8", Architectural Horizontal, 26 Watt, 120/277 Volt, Electronic Ballast

Overview

IC Housing, Compact Fluorescent, 8", Architectural Horizontal, 26 Watt, 120/277 Volt, Electronic Ballast
Also known as: HH8PL-2X26-E-MVOLT

Specifications

Type: IC, Housing
Wattage: 26
Volts AC: 120, 277
Diameter: 8 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 26
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)