Locking Switch Plate, 1-Gang, .906" Hole, Stainless Steel
Item #: 161574
Cat #: SS717
UPC: 785007136203
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Locking Switch Plate, 1-Gang, .906" Hole, Stainless Steel
Overview
Locking Switch Plate, 1-Gang, .906" Hole, Stainless Steel
Also known as: 785007136203, SS717
Specifications
Type: | Wallplate |
Material: | Stainless Steel |
Gangs: | 1 |
Color: | Stainless |
Mounting: | Wall |
Type: | Wallplate |
Gangs: | 1 |
Mounting: | Wall |
Material: | Stainless Steel |
Color: | Stainless |
Customer Reviews
No reviews for this product
(0)